Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck & Bus V-Belt - Fan and Alternator, TR22657

  • Mfr # TR22657

  • Zoro # G5422722


product price: $46.15
/ea

Key Features

Features
Notched
Type
Truck & Bus V-Belt
Angle
40 Degrees
Outside Circumference (in)
66.31
Top Width (in)
0.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR22657
Zoro #
G5422722
UPC #
72053276893
Country of Origin
United States

Dimensions

Top Width (in)
0.59
Effective Length (in)
65.64
Thickness (in)
0.43

Details

Item
Truck Belt
Features
Notched
Type
Truck & Bus V-Belt
Angle
40 Degrees
Outside Circumference (in)
66.31
Cross-Section
15A
Cord Material
Polyester
Belt Material
EPDM
Section
RA
Number of Strands
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.