This item is Discontinued.

This item is Discontinued.
Truck & Bus V-Belt - Fan and Generator, TR24379 (Discontinued)
Mfr #
TR24379
Zoro #
G6258242
UPC # 72053275117
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR24379
Zoro #
G6258242
UPC #
72053275117
Country of Origin
United States
Dimensions
Top Width (in)
0.66
Thickness (in)
0.43
Effective Length (in)
37.85
Details
Item
Truck & Bus V-Belt - Fan and Generator, TR24379
Features
Notched
Outside Circumference (in)
38.48
Angle
37 Degrees
Cross-Section
17A
Section
TA
Belt Material
EPDM
Number of Strands
1
Cord Material
Polyester
Type
Bus V-Belt, Truck
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.