Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gates Truck & Bus V-Belt - Fan and Generator, TR24424 TR24424

Truck & Bus V-Belt - Fan and Generator, TR24424 (Discontinued)

  • Mfr # TR24424
  • Zoro # G5416772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR24424
Zoro #
G5416772
UPC #
72053277913
Country of Origin
United States

Dimensions

Top Width (in)
0.66
Thickness (in)
0.43
Effective Length (in)
42.34

Details

Item
Truck Belt
Type
Truck & Bus V-Belt
Cross-Section
17A
Angle
37 Degrees
Outside Circumference (in)
42.98
Features
Notched
Cord Material
Polyester
Number of Strands
1
Section
TA
Belt Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.