This item is Discontinued.

Gates Truck & Bus V-Belt - Fan and Generator, TR24476 TR24476

This item is Discontinued.

Gates

Truck & Bus V-Belt - Fan and Generator, TR24476 (Discontinued)

Mfr # TR24476
Zoro # G6262180
UPC # 72053274561
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR24476
Zoro #
G6262180
UPC #
72053274561
Country of Origin
United States

Dimensions

Top Width
0.66 in
Thickness
0.43 in
Effective Length
47.63 in

Details

Item
Truck & Bus V-Belt - Fan and Generator, TR24476
Type
Notched
Cross Section
17A
Angle
37 Degrees

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.