This item is Discontinued.

This item is Discontinued.
Truck & Bus V-Belt - Fan and Generator, TR28445 (Discontinued)
Mfr #
TR28445
Zoro #
G5398913
UPC # 72053277470
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR28445
Zoro #
G5398913
UPC #
72053277470
Country of Origin
United States
Dimensions
Top Width (in)
0.78
Thickness (in)
0.47
Effective Length (in)
44.51
Details
Item
Truck Belt
Type
Bus V-Belt, Truck
Outside Circumference (in)
45.15
Angle
40 Degrees
Features
Notched
Cross-Section
20A
Number of Strands
1
Section
VA
Belt Material
EPDM
Cord Material
Polyester
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.