Zoro Homepage

Truck & Bus V-Belt, Tr24407

  • Mfr # TR24407

  • Zoro # G9024186


product price: $30.35
/ea

Key Features

Features
Notched
Type
Truck & Bus V-Belt
Top Width (in)
0.66
Effective Length (in)
40.64
Cross-Section
17A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR24407
Zoro #
G9024186
UPC #
072053276886
Country of Origin
Unknown

Dimensions

Top Width (in)
0.66
Effective Length (in)
40.64
Thickness (in)
0.43

Details

Item
Truck Belt
Features
Notched
Type
Truck & Bus V-Belt
Cross-Section
17A
Angle
37 Degrees
Outside Circumference (in)
41.28
Section
TA
Cord Material
Polyester
Belt Material
EPDM
Number of Strands
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.