Zoro Homepage

Truck & Bus V-Belt, Tr30652

  • Mfr # TR30652

  • Zoro # G9025507


product price: $52.39
/ea

Key Features

Features
Notched
Outside Circumference (in)
65.86
Angle
37 Degrees
Cross-Section
23A
Top Width (in)
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR30652
Zoro #
G9025507
UPC #
072053274615
Country of Origin
Unknown

Dimensions

Top Width (in)
0.88
Effective Length (in)
65.19
Thickness (in)
0.50

Details

Item
Truck Belt
Features
Notched
Outside Circumference (in)
65.86
Angle
37 Degrees
Cross-Section
23A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.