This item is Discontinued.

Gates Truck & Bus V-Belt, Tr30808 TR30808

This item is Discontinued.

Gates

Truck & Bus V-Belt, Tr30808 (Discontinued)

Mfr # TR30808
Zoro # G9023422
UPC # 72053278125
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR30808
Zoro #
G9023422
UPC #
72053278125
Country of Origin
Unknown

Dimensions

Thickness (in)
0.50
Top Width (in)
0.88
Effective Length (in)
80.71

Details

Item
Truck Belt
Features
Notched
Outside Circumference (in)
81.4
Angle
37 Degrees
Cross-Section
23A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.