This item is Discontinued.

Gates TRUCK & BUS V-BELT TR34506

This item is Discontinued.

Gates

TRUCK & BUS V-BELT (Discontinued)

Mfr # TR34506
Zoro # G402042568
UPC # 72053277166
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR34506
Zoro #
G402042568
UPC #
72053277166
Country of Origin
Unknown

Dimensions

Effective Length (in)
50.72
Top Width (in)
0.99
Thickness (in)
0.50

Details

Item
Truck Belt
Type
Bus V-Belt, Truck
Features
Notched
Outside Circumference (in)
51.37
Angle
40 Degrees
Cross-Section
23A
Cord Material
Polyester
Section
Y
Number of Strands
1
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.