Shop GATES
See all product information
Create Account
Truflex V-Belts, 4L500
Mfr # 4L500
Zoro # G7966134
product price:Â $13.29
/eaKey Features
Belt Series
Truflex
V-Belt Section
4L
Industry Number
4L500
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L500
- Zoro #
- G7966134
- UPC #
- 72053003437
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 50 in
Details
- Item
- FHP V-Belt
- Belt Series
- Truflex
- V-Belt Section
- 4L
- Industry Number
- 4L500
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 140 Degrees F
- Standards
- ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.