This item is Discontinued.

Gates Turbocharger Hose 26136

This item is Discontinued.

Gates

Turbocharger Hose (Discontinued)

Mfr # 26136
Zoro # G200621743
UPC # 72053027907
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26136
Zoro #
G200621743
UPC #
72053027907
Country of Origin
Unknown

Dimensions

Hose Inside Diameter (in)
2-1/4 in
Centerline Length (in)
36 in

Details

Type
Turbo Hose
Working Pressure (PSI)
30
Features
Silicone elastomer inner liner reinforced with woven fiberglass fabric; Resists high temperatures and pressures, coolants, weathering and ozone

Description

Turbocharger Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.