Zoro Homepage

Turbocharger Hose, 26267

  • Mfr # 26267

  • Zoro # G6376232


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Features
Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
Type
Turbocharger Hose
Centerline Length (in)
17 in
Inside Diameter 2 (in)
2.375
Hose Inside Diameter (in)
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26267
Zoro #
G6376232
UPC #
886931198333
Country of Origin
Unknown

Dimensions

Centerline Length (in)
17 in
Inside Diameter 2 (in)
2.375
Hose Inside Diameter (in)
2-1/8 in

Details

Features
Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
Type
Turbocharger Hose
Grade Type
OE Exact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.