Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbocharger Hose Kits(Molded), 26212

  • Mfr # 26212

  • Zoro # G7535033


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Turbocharger Hose Kit
Length
2-1/2 in
Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Clamp 1 Band Width (in)
3/4 in
Centerline Length (in)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26212
Zoro #
G7535033
UPC #
770075601654
Country of Origin
United States

Dimensions

Length
2-1/2 in
Clamp 1 Band Width (in)
3/4 in
Centerline Length (in)
2-1/2 in
Inside Diameter 2 (in)
2.3 in
Inside Diameter 1 (in)
2 in
Clamp 2 Band Width (in)
3/4 in
Mounting Bolt Length
68.3 mm, 57.2 mm

Details

Type
Turbocharger Hose Kit
Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Recommended Torque (in/lbs)
75
Clamp Nut Type
7/16" Hex-Head
Clamp Bolt Type
1/4"-28 Plated Steel Male Pipe Thread
Clamping Range
Clamp 1: 2.1 in to 2-1/4 in; Clamp 2: 2-3/8 in to 2.6875 in
Grade Type
OE Improved

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.