Zoro Homepage

Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213

  • Mfr # 26213

  • Zoro # G7534683


product price: $45.15
/ea

Key Features

Type
Turbocharger Hose Kit
Inside Diameter 2 (in)
3 in
Clamp Bolt Type
1/4"-28 Plated Steel Male Pipe Thread
Clamping Range
Clamp 1: 3-1/8 in to 3.4375 in
Recommended Torque (in/lbs)
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26213
Zoro #
G7534683
UPC #
770075601647
Country of Origin
United States

Dimensions

Inside Diameter 2 (in)
3 in
Centerline Length (in)
2.344 in
Clamp 2 Band Width (in)
3/4 in
Clamp 1 Band Width (in)
3/4 in
Inside Diameter 1 (in)
3 in

Details

Type
Turbocharger Hose Kit
Clamp Bolt Type
1/4"-28 Plated Steel Male Pipe Thread
Clamping Range
Clamp 1: 3-1/8 in to 3.4375 in
Recommended Torque (in/lbs)
75
Clamp Nut Type
7/16" Hex-Head

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.