Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230

  • Mfr # 26230

  • Zoro # G7485351


product price: $58.75
/ea

Key Features

Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Type
Turbocharger Hose Kit
Clamp 2 Band Width (in)
3/4 in
Clamp Bolt Type
1/4"-28 Male Pipe Thread
Inside Diameter 2 (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26230
Zoro #
G7485351
UPC #
770075604808
Country of Origin
United States

Dimensions

Clamp 2 Band Width (in)
3/4 in
Inside Diameter 2 (in)
3 in
Inside Diameter 1 (in)
3 in
Clamp 1 Band Width (in)
3/4 in
Centerline Length (in)
4.02 in

Details

Features
Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
Type
Turbocharger Hose Kit
Clamp Bolt Type
1/4"-28 Male Pipe Thread
Clamp Nut Type
7/16" Hex-Head
Clamping Range
Clamp 1: 3-1/8 in to 3.4375 in
Recommended Torque (in/lbs)
75
Grade Type
OE Improved

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.