
Turbocharger Hose(Molded - Standard) - Turbo to Pipe (Hot Side), 26225 (Discontinued)
- Mfr # 26225
- Zoro # G7353873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26225
Zoro #
G7353873
UPC #
770075604990
Country of Origin
Turkey
Dimensions
Length
4-1/2 in
Hose Inside Diameter (in)
1.91 in
Centerline Length (in)
4-1/2 in
Details
Features
Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
Type
Turbocharger Hose
Grade Type
OE Exact
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.