Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Ferrules Steel - Pc2f Series Power Crimp

  • Mfr # 80419

  • Zoro # G114901139


product price: $9.99
/ea

Key Features

Length
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80419
Zoro #
G114901139
UPC #
72053140033
Country of Origin
Unknown

Dimensions

Length
31.8 mm

Description

Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Designed to perform with high and medium pressure hose; Sizes 3/16 in. through 2 in. I.D.; Zinc plated carbon steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.