Zoro Homepage

V-Belt, 1041 mm Outside Length, 36 mm Top Width, 12 mm Thickness, 2 Ribs

  • Mfr # 2/B38

  • Zoro # G7838804


product price: $38.39
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Outside Length
1041 mm
Number of Ribs
2
Top Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/B38
Zoro #
G7838804
UPC #
72053243178
Country of Origin
Mexico

Dimensions

Outside Length
1041 mm
Top Width
36 mm
Thickness
12 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
2
Material
SBR
Construction
Banded
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Core Cord
Polyester

Description

This GATES brand V-Belt has an outside length of 1041 mm, a top width of 36 mm, and 2 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.