Zoro Homepage

V-Belt, 1346 mm Outside Length, 55 mm Top Width, 12 mm Thickness, 3 Ribs

  • Mfr # 3/B50

  • Zoro # G7849679


product price: $72.29
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Outside Length
1346 mm
Number of Ribs
3
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/B50
Zoro #
G7849679
UPC #
72053258905
Country of Origin
Mexico

Dimensions

Outside Length
1346 mm
Top Width
55 mm
Thickness
12 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
3
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Description

This GATES brand V-Belt has an outside length of 1346 mm, a top width of 55 mm, and 3 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.