
V-Belt, 1397 mm Outside Length, 76 mm Top Width, 10 mm Thickness, 5 Ribs
Mfr # 5/A53
Zoro # G7885780
product price: $88.25
/ea
Free Shipping & Returns
Key Features
V-Belt Section
A
Outside Length
1397 mm
Number of Ribs
5
Top Width
76 mm
Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/A53
Zoro #
G7885780
UPC #
72053615951
Country of Origin
Mexico
Dimensions
Outside Length
1397 mm
Top Width
76 mm
Thickness
10 mm
Details
Item
V-Belt
V-Belt Section
A
Number of Ribs
5
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Construction
Banded
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Core Cord
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.