Shop GATES
See all product information
Create Account
V-Belt, 13X925LI, 13X, EPDM, 965 mm, 13-mm Top Width
- Mfr # 13X925LI
- Zoro # G7956998
product price:Â
$
15.79
/ea
Key Features
V-Belt Type
Metric
V-Belt Section
13X
Number of Ribs
1
Top Width
13 mm
Thickness
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13X925LI
- Zoro #
- G7956998
- UPC #
- 72053619874
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- 13X
- Industry Number
- 13X925LI
- Number of Ribs
- 1
- Material
- EPDM
- Temp. Range
- -34 Degrees to 60 Degrees F
- Standards
- RMA
- Groove Angle
- 38 Degrees
- Construction
- Bandless
- Core Cord
- Polyester
Dimensions
- Top Width
- 13 mm
- Thickness
- 8 mm
- Outside Length
- 965 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.