Shop GATES
See all product information
Create Account
V-Belt, 1448 mm Outside Length, 55 mm Top Width, 12 mm Thickness, 3 Ribs
Mfr # 3/B54
Zoro # G7847764
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Hi-Power II PowerBand
V-Belt Section
B
Industry Number
3/B54
Number of Ribs
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/B54
- Zoro #
- G7847764
- UPC #
- 72053258943
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 57 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- B
- Industry Number
- 3/B54
- Number of Ribs
- 3
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- For Use With
- Multi-Duty® Sheaves (B, C, D)
- Groove Angle
- 40 Degrees
- Construction
- Banded
- Core Cord
- Polyester
- Banded Belt
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.