Shop GATES
See all product information
Create Account
V-Belt, 1575 mm Outside Length, 76 mm Top Width, 10 mm Thickness, 5 Ribs
Mfr # 5/A60
Zoro # G7850896
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Hi-Power II PowerBand
V-Belt Section
A
Industry Number
5/A60
Number of Ribs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5/A60
- Zoro #
- G7850896
- UPC #
- 72053307108
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0-1/2 in
- Thickness
- 0.31 in
- Outside Length
- 62 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- A
- Industry Number
- 5/A60
- Number of Ribs
- 5
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 140 Degrees F
- Standards
- ARPM
- Groove Angle
- 40 Degrees
- Construction
- Banded
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.