Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, 17 mm Top Width, 14 mm Thickness, 1 Ribs

  • Mfr # BBVO/350

  • Zoro # G8072866


product price: $11.35
/ea

Key Features

V-Belt Section
BB-VO
Number of Ribs
1
Top Width
17 mm
Material
SBR
Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBVO/350
Zoro #
G8072866
UPC #
770075615170
Country of Origin
Mexico

Dimensions

Top Width
17 mm
Thickness
14 mm

Details

Item
V-Belt
V-Belt Section
BB-VO
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
36 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.