Shop GATES
See all product information
Create Account
V-Belt, 1702 mm Outside Length, 44 mm Top Width, 10 mm Thickness, 3 Ribs
Mfr # 3/A65
Zoro # G7871187
product price:Â $63.99
/eaKey Features
V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
3
Top Width
0.5 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3/A65
Zoro #
G7871187
UPC #
72053307306
Country of Origin
Mexico
Dimensions
Top Width
0.5 in
Thickness
0.31 in
Outside Length
67 in
Details
Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
A
Number of Ribs
3
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
For Use With
Multi-Duty® Sheaves (B, C, D)
Groove Angle
40 Degrees
Core Cord
Polyester
Industry Number
3/A65
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Hi-Power II PowerBand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.