
V-Belt, 2286 mm Outside Length, 36 mm Top Width, 12 mm Thickness, 2 Ribs
Mfr # 2/B87
Zoro # G7827674
product price: $98.69
/ea
Free Shipping & Returns
Key Features
V-Belt Section
B
Outside Length
2286 mm
Number of Ribs
2
Top Width
36 mm
Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/B87
Zoro #
G7827674
UPC #
72053243611
Country of Origin
Mexico
Dimensions
Outside Length
2286 mm
Top Width
36 mm
Thickness
12 mm
Details
Item
V-Belt
V-Belt Section
B
Number of Ribs
2
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Construction
Banded
Core Cord
Polyester
Description
This GATES brand V-Belt has an outside length of 2286 mm, a top width of 36 mm, and 2 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.