Zoro Homepage

V-Belt, 2362 mm Outside Length, 74 mm Top Width, 12 mm Thickness, 4 Ribs

  • Mfr # 4/B90

  • Zoro # G7869769


product price: $190.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Outside Length
2362 mm
Number of Ribs
4
Top Width
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/B90
Zoro #
G7869769
UPC #
72053275834
Country of Origin
Mexico

Dimensions

Outside Length
2362 mm
Top Width
74 mm
Thickness
12 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
4
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Construction
Banded
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.