Zoro Homepage

V-Belt, 2591 mm Outside Length, 29 mm Top Width, 10 mm Thickness, 2 Ribs

  • Mfr # 2/A100

  • Zoro # G7844395


product price: $59.99
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
A
Outside Length
2591 mm
Number of Ribs
2
Top Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/A100
Zoro #
G7844395
UPC #
72053242225
Country of Origin
Mexico

Dimensions

Outside Length
2591 mm
Top Width
29 mm
Thickness
10 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
A
Number of Ribs
2
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.