Shop GATES

V-Belt, 2616 mm Outside Length, 124 mm Top Width, 15 mm Thickness, 5 Ribs

  • Mfr # 5/C99

  • Zoro # G7834349


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
5
Top Width
0.88 in
Thickness
0.53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5/C99
Zoro #
G7834349
UPC #
72053286397
Country of Origin
Mexico

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
103 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
5
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
For Use With
Multi-Duty® Sheaves (B, C, D)
Core Cord
Polyester
Industry Number
5/C99
Standards
ARPM
Belt Series
Hi-Power II PowerBand
Reinforcing Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.