Zoro Homepage

V-Belt, 3327 mm Outside Length, 112 mm Top Width, 12 mm Thickness, 6 Ribs

  • Mfr # 6/B128

  • Zoro # G7847046


product price: $468.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Outside Length
3327 mm
Number of Ribs
6
Top Width
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/B128
Zoro #
G7847046
UPC #
72053434460
Country of Origin
Mexico

Dimensions

Outside Length
3327 mm
Top Width
112 mm
Thickness
12 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Number of Ribs
6
Material
SBR
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Construction
Banded
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.