Shop GATES
See all product information
Create Account
V-Belt, 3L120, 3L, 12.00 in
- Mfr # 3L120
- Zoro # G212498425
product price:Â
$
11.95
/ea
Key Features
V-Belt Section
3L
Outside Length
12.00 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3L120
- Zoro #
- G212498425
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Length
- 12.00 in
Details
- Item
- V-Belt
- V-Belt Section
- 3L
- Industry Number
- 3L120
Description
V-Belt; 3L Series; 12 in. Belt Outside Length; 3/8 in. Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.