Shop GATES

V-Belt, 4775 mm Outside Length, 112 mm Top Width, 12 mm Thickness, 6 Ribs

  • Mfr # 6/B185

  • Zoro # G7859865


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
6
Top Width
0.66 in
Thickness
0.41 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/B185
Zoro #
G7859865
UPC #
770075216650
Country of Origin
Mexico

Dimensions

Top Width
0.66 in
Thickness
0.41 in
Outside Length
188 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
B
Number of Ribs
6
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Groove Angle
40 Degrees
Construction
Banded
For Use With
Multi-Duty® Sheaves (B, C, D)
Core Cord
Polyester
Industry Number
6/B185
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Hi-Power II PowerBand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.