Shop GATES
See all product information
Create Account
V-Belt, 4830V602, RVS-I, Polychloroprene, 1549 mm, 76-mm Top Width
- Mfr # 4830V602
- Zoro # G7935955
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Multi-Speed Belt
V-Belt Type
Multi-Speed
V-Belt Section
RVS-I
Number of Ribs
1
Top Width
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4830V602
- Zoro #
- G7935955
- UPC #
- 72053283594
- Country of Origin
- Mexico
- Item - Timing Belts
- Multi-Speed Belt
- Item
- V-Belt
- V-Belt Type
- Multi-Speed
- V-Belt Section
- RVS-I
- Industry Number
- 4830V602
- Number of Ribs
- 1
- Material
- Polychloroprene
- Temp. Range
- -34 Degrees to 82 Degrees C
- Color
- Black
- Banded Belt
- Yes
- Core Cord
- Polyester
- Tooth Location
- Single Sided
Dimensions
- Top Width
- 76 mm
- Thickness
- 19 mm
- Outside Length
- 1549 mm
- Height
- 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.