Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, 5283 mm Outside Length, 149 mm Top Width, 15 mm Thickness, 6 Ribs

  • Mfr # 6/C204

  • Zoro # G7886648


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
C
Outside Length
5283 mm
Number of Ribs
6
Top Width
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/C204
Zoro #
G7886648
UPC #
72053579475
Country of Origin
Mexico

Dimensions

Outside Length
5283 mm
Top Width
149 mm
Thickness
15 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Number of Ribs
6
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Construction
Banded
Groove Angle
40 Degrees
Temp. Range
-30 to 60°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.