Zoro Homepage

V-Belt, 5VX Section, 6 Band, 180"L

  • Mfr # 93896180

  • Zoro # G012472687


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
5VX
Outside Length
181.01
Thickness
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93896180
Zoro #
G012472687
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
181.01
Thickness
0.55

Details

V-Belt Type
Banded Belt
V-Belt Section
5VX

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.