This item is Discontinued.

Gates V-Belt, 5VX-XPB Series, Cogged Belt Style, 88.6 in.-2262MM Belt Outside Length XPB2240/5VX886 QUAD-POWER 4

This item is Discontinued.

Gates

V-Belt, 5VX-XPB Series, Cogged Belt Style, 88.6 in.-2262MM Belt Outside Length (Discontinued)

Mfr # XPB2240/5VX886 QUAD-POWER 4
Zoro # G812498580
Country of Origin United States
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPB2240/5VX886 QUAD-POWER 4
Zoro #
G812498580
UPC #
-
Country of Origin
United States

Description

V-Belt; 5VX-XPB Series; Cogged Belt Style; 88.6 in.-2262MM Belt Outside Length; 5/8 in.-16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.