V-Belt, 6 X 33 1/2 RE BELT, Rubber, 36 in
- Mfr # 6 X 33 1/2 RE BELT
- Zoro # G416065843
product price:Â
$
73.99
/ea
Key Features
Industry Number
6 X 33 1/2 RE BELT
Number of Ribs
1
Thickness
10 mm
Outside Length
36 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6 X 33 1/2 RE BELT
- Zoro #
- G416065843
- UPC #
- 072053482362
- Country of Origin
- Mexico
- Item
- V-Belt
- Industry Number
- 6 X 33 1/2 RE BELT
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Nylon
- Standards
- ARPM, REACH, RoHS2
- Surface Texture
- Smooth
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 180 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Core Type
- Reinforced Solid
- Metal Detectable
- No
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Hardness
- 80A
- Belt Material
- Gum Rubber
- Wire Color
- Black
Dimensions
- Thickness
- 10 mm
- Outside Length
- 36 in
- Inside Length
- 33 1/2 in
- Diameter
- 3/8 in
- For Minimum Pulley Diameter
- 3 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 3/8 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 36 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 33 1/2 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.