V-Belt, 6 X 97 RE BELT, EPDM, 99 in, 0.38 in Top Width
- Mfr # 6 X 97 RE BELT
- Zoro # G716065703
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
Round
Industry Number
6 X 97 RE BELT
Number of Ribs
1
Top Width
0.38 in
Thickness
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6 X 97 RE BELT
- Zoro #
- G716065703
- UPC #
- 072053483000
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- Round
- Industry Number
- 6 X 97 RE BELT
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Nylon
- Temp. Range
- 0 Degrees to 180 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Surface Texture
- Smooth
- Color
- Black
- Metal Detectable
- No
- Hardness
- 80A
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Gum Rubber
- Core Type
- Reinforced Solid
- Maximum Operating Temperature
- 180 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- Wire Color
- Black
Dimensions
- Top Width
- 0.38 in
- Thickness
- 0.38 in
- Outside Length
- 99 in
- Inside Length
- 97 in
- Diameter
- 3/8 in
- For Minimum Pulley Diameter
- 3 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 3/8 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 99 in, Surface Texture Smooth, Application Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Belt Coating Flex-Weave(TM) oil and heat resistant cover, Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 97 in, Length Type Endless, Maximum Operating Temperature 180 Degrees F, Metal Detectable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.