Shop GATES

V-Belt, 6147 mm Outside Length, 175 mm Top Width, 15 mm Thickness, 7 Ribs

  • Mfr # 7/C240

  • Zoro # G7884584


product price:  $1,474.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Top Width
0.88 in
Thickness
0.53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7/C240
Zoro #
G7884584
UPC #
72053683394
Country of Origin
Mexico

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
242 in

Details

Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
C
Number of Ribs
7
Material
EPDM
Temp. Range
-22 Degrees to 140 Degrees F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester
Standards
ARPM
Reinforcing Cord Material
Polyester
Belt Series
Hi-Power II PowerBand
Industry Number
7/C240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.