Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt, 7290 mm Outside Length, 99 mm Top Width, 15 mm Thickness, 4 Ribs

  • Mfr # 4/C285

  • Zoro # G7849688


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
C
Outside Length
7290 mm
Number of Ribs
4
Top Width
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/C285
Zoro #
G7849688
UPC #
72053276237
Country of Origin
Mexico

Dimensions

Outside Length
7290 mm
Top Width
99 mm
Thickness
15 mm

Details

Item
V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Number of Ribs
4
Material
SBR
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.