Zoro Homepage

V-Belt, 7772 mm Outside Length, 32 mm Top Width, 25 mm Thickness, 1 Ribs

  • Mfr # DD300

  • Zoro # G7873250


product price: $845.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
DD
Outside Length
7772 mm
Number of Ribs
1
Top Width
32 mm
Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD300
Zoro #
G7873250
UPC #
72053210828
Country of Origin
Mexico

Dimensions

Outside Length
7772 mm
Top Width
32 mm
Thickness
25 mm

Details

Item
V-Belt
V-Belt Section
DD
Number of Ribs
1
Material
SBR
For Use With
Multi-Duty® Sheaves
Groove Angle
36 Degrees
Temp. Range
-30 to 60°F
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.