Shop GATES
See all product information
Create Account
V-Belt, 8VP1060, 8V, CR, 104.74 in, 2.13 in Top Width
- Mfr # 91822106
- Zoro # G413878781
product price:Â
$
1,495.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
8V
Industry Number
8VP1060
Top Width
2.13 in
Thickness
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91822106
- Zoro #
- G413878781
- UPC #
- 770075331636
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Banded
- V-Belt Section
- 8V
- Industry Number
- 8VP1060
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -22 Degrees to 140 Degrees F
- Features
- Smooth Belt Inside; Smooth Belt Backside
Dimensions
- Top Width
- 2.13 in
- Thickness
- 25 mm
- Outside Length
- 104.74 in
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.