Zoro Homepage

V-Belt, A Section, 1 Band, 29"L

  • Mfr # 9002-2027

  • Zoro # G412472768


product price: $10.99
/ea

Key Features

V-Belt Section
A
Outside Length
29.22
Top Width
0.53
Material
Gates Proprietary Compound
For Use With
Multi-Duty® Sheaves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002-2027
Zoro #
G412472768
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
29.22
Top Width
0.53
Thickness
0.34

Details

V-Belt Section
A
Material
Gates Proprietary Compound
For Use With
Multi-Duty® Sheaves

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.