Zoro Homepage

V-Belt, B Section.1 Band, 62"L, Smooth

  • Mfr # B-59

  • Zoro # G112472792


product price: $21.99
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Outside Length
62.1
Top Width
0.68
Material
Gates Proprietary Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-59
Zoro #
G112472792
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
62.1
Top Width
0.68
Thickness
0.42

Details

V-Belt Type
Banded Belt
V-Belt Section
B
Material
Gates Proprietary Compound

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.