Shop GATES
See all product information
Create Account
V-Belt, Blade Runner, 6748BR, BB, 133.42 in, 0.65 in Top Width
- Mfr # 6748BR
- Zoro # G111064141
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Blade Runner
V-Belt Section
BB
Industry Number
6748BR
Top Width
0.65 in
Thickness
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6748BR
- Zoro #
- G111064141
- UPC #
- 770075000000
- Country of Origin
- Mexico
- Item
- V-Belt
- Belt Series
- Blade Runner
- V-Belt Section
- BB
- Industry Number
- 6748BR
- Reinforcing Cord Material
- Kevlar
- For Use With
- Lawn & Garden Equipment
Dimensions
- Top Width
- 0.65 in
- Thickness
- 14 mm
- Outside Length
- 133.42 in
- Height
- 0.53 in
Description
BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.