Zoro Homepage

V-BELT FOR LAWN AND GARDEN EQUIPMENT

  • Mfr # 6589

  • Zoro # G902043829


product price: $9.85
/ea

Key Features

Outside Length
29.82 in
Top Width
0.41 in
Application
Lawn & Garden Equipment
Height
0.22 in
Effective Length
29.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6589
Zoro #
G902043829
UPC #
072053024074
Country of Origin
Unknown

Dimensions

Outside Length
29.82 in
Top Width
0.41 in
Height
0.22 in
Effective Length
29.72 in

Details

Item
V-Belt
Application
Lawn & Garden Equipment
Angle
37 Degrees
Cross Section
3L

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.