Zoro Homepage

V-Belt For Light Trucks Drive Belt, 5726

  • Mfr # 5726

  • Zoro # G8916499


product price: $36.99
/ea

Key Features

Application
Medium/Heavy Trucks
Type
Laminated Raw Edge V-Belt
Thickness (in)
0.31
Top Width (in)
0.51
Cross-Section
HC50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5726
Zoro #
G8916499
UPC #
72053219616
Country of Origin
Unknown

Dimensions

Thickness (in)
0.31
Top Width (in)
0.51
Effective Length (in)
56.94

Details

Item
V-Belt
Application
Medium/Heavy Trucks
Type
Laminated Raw Edge V-Belt
Cross-Section
HC50
Outside Circumference (in)
57.31
Angle
40 Degrees
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.