Zoro Homepage

V-BELT FOR RECREATIONAL VEHICLES

  • Mfr # 6069

  • Zoro # G502043649


product price: $56.99
/ea

Key Features

Outside Length
43.17 in
Top Width
1.22 in
Application
Power Sports
Height
0.57 in
Angle
24 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6069
Zoro #
G502043649
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Outside Length
43.17 in
Top Width
1.22 in
Height
0.57 in
Effective Length (in)
42.23

Details

Item
PowerSports Belt
Application
Power Sports
Angle
24 Degrees
Cross-Section
RVS-R
Cord Material
Aramid
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.