Zoro Homepage

V-BELT FOR RECREATIONAL VEHICLES

  • Mfr # 6077

  • Zoro # G202043734


product price: $47.49
/ea

Key Features

Outside Length
41.76 in
Top Width
1.23 in
Application
Power Sports
Type
Notched
Height
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6077
Zoro #
G202043734
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Outside Length
41.76 in
Top Width
1.23 in
Height
0.48 in
Effective Length (in)
40.82

Details

Application
Power Sports
Type
Notched
Angle
32 Degrees
Cross-Section
RVS-R
Angle Code
F
Cord Material
Aramid
Belt Material
EPDM

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.