Zoro Homepage

V-BELT FOR RECREATIONAL VEHICLES

  • Mfr # 6079

  • Zoro # G102043704


product price: $41.99
/ea

Key Features

Outside Length
37.46 in
Top Width
1.03 in
Application
Power Sports
Height
0.45 in
Angle Code
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6079
Zoro #
G102043704
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Outside Length
37.46 in
Top Width
1.03 in
Height
0.45 in
Effective Length
36.51 in

Details

Application
Power Sports
Angle Code
E
Angle
30 Degrees
Cross Section
RVS-R
Construction
Notched

Description

Gates continues to lead the way in Powersport belt innovation, technology and development for today’s recreational and utility all-terrain equipment.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.